
Flat Washer, For Screw Size 7/16" , Brass Plain Finish
Mfr # Z9218BR
Zoro # G8766926
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material
Brass
Finish
Plain
Minimum Thickness
0.125
Maximum Thickness
1/8 in
Standards
Industry Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9218BR
Zoro #
G8766926
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
7/16"
Outside Diameter
0.922
Minimum Thickness
0.125
Maximum Thickness
1/8 in
Inside Diameter
0.469 in
Details
Item
Flat Washer
Material
Brass
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.014 in
Application
Low Friction
Type
Flat Washer
Rockwell Hardness
B60
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
Commercial Alloy 360
Style
Component Thick
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Hardness
78 HRC
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Tensile Strength
58,000 psi
Material Quality Standards
ASTM B16
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Brass, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Resistance Properties Corrosion-Resistant, Rust-Resistant, Tensile Strength 58,000 psi, Thickness Tolerance +0.005/-0.014 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.