Zoro Homepage

Flat Washer, For Screw Size 7/16 in , Brass Plain Finish, 5 PK

  • Mfr # WASB71RBR

  • Zoro # G316328062


product price: $11.89
/pk 5, $2.38/ea

Key Features

Finish
Plain
Type
Type B Flat Washer
Inside Diameter
0.469 in
Color
Yellow
Maximum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB71RBR
Zoro #
G316328062
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.469 in
Maximum Thickness
5/64 in
For Screw Size
7/16 in
Outside Diameter
1 1/8 in
Minimum Thickness
1/16 in
Inside Diameter Tolerance
+0.015 in/-0.005 in
Outside Diameter Tolerance
+0.015 in/-0.007 in

Details

Finish
Plain
Type
Type B Flat Washer
Color
Yellow
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Material
Brass
Item
Flat Washer
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Washer Type
Regular Rim
Tensile Strength
58,000 psi
Hardness
78 HRB, 143 BHN
Material Quality Standards
ASTM B16
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Yellow, Inside Diameter Tolerance +0.015 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.015 in/-0.007 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.