Flat Washer, For Screw Size 7/16 in , Stainless Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-696

  • Zoro # G616328632


product price:  $31.15
/pk 25, $1.25/ea

Key Features

Color
Black
Material
Stainless Steel
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
Minimum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-696
Zoro #
G616328632
UPC #
00197666202067
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Outside Diameter
59/64 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.469 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Color
Black
Material
Stainless Steel
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1, MS15795-816B, NASM15795
Material Grade/Class
18-8
Finish
Black Oxide
Maximum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1, NASM15795
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-816B
Removable
Removable
REACH Compliant
REACH Compliant
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
RoHS Compliant
RoHS Compliant
Hardness
68 HRB
Made in North America
Made in North America
Tensile Strength
90,000 psi
Pack Size
Small Pack
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-816B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.