Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/16 in , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB1812

  • Zoro # G416173975


product price: $7.19
/pk 10, $0.72/ea

Key Features

Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Dimensional Standards
ASME B18.22.1
Outside Diameter
15/16 in
Inside Diameter
0.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1812
Zoro #
G416173975
UPC #
632393678476
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Outside Diameter
15/16 in
Inside Diameter
0.469 in
For Screw Size
7/16 in

Details

Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Material Grade/Class
Grade 2
Material
Steel
Type
Flat Washer
Finish
Chrome-Plated
System of Measurement
Inch
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM F844
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 15/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Material Quality Standards ASTM F844, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.