Zoro Homepage

Flat Washer, For Screw Size 7/16 in , Titanium Plain Finish

  • Mfr # 0000893

  • Zoro # G216296492


product price: $11.65
/ea

Key Features

For Screw Size
7/16 in
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Inside Diameter
0.469 in
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000893
Zoro #
G216296492
UPC #
051907300465
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Inside Diameter
0.469 in
Maximum Thickness
1/16 in
Outside Diameter
1 1/8 in
Minimum Thickness
1/16 in

Details

Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Item
Flat Washer
Material Grade/Class
Grade 5
Thickness Tolerance
+0/-0.004 in
Type
Flat Washer
Finish
Plain
Material
Titanium
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.