Flat Washer, For Screw Size 7/16 in , Titanium Plain Finish
Mfr # 0001692
Zoro # G816296465
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Type
Flat Washer
Inside Diameter
0.469 in
Minimum Thickness
1/16 in
Thickness Tolerance
+0/-0.004 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001692
Zoro #
G816296465
UPC #
051907303336
Country of Origin
United States
Dimensions
Inside Diameter
0.469 in
Minimum Thickness
1/16 in
Outside Diameter
1 1/8 in
For Screw Size
7/16 in
Maximum Thickness
1/16 in
Details
Type
Flat Washer
Thickness Tolerance
+0/-0.004 in
Material
Titanium
Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Washer Type
Standard
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.