Zoro Homepage

Flat Washer, For Screw Size 7/16" , PEEK Anodized Finish, 10 PK

  • Mfr # PK716-WHS-01

  • Zoro # G7290199


product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Material
PEEK
Finish
Anodized
For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK716-WHS-01
Zoro #
G7290199
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
Inside Diameter
0.5 in

Details

Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Type
Flat Washer
Color
Natural

Description

Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Natural, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.