Zoro Homepage

Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U51420.043.0001

  • Zoro # G2850255


product price: $12.99
/pk 25, $0.52/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1 1/4 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51420.043.0001
Zoro #
G2850255
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.5 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
Not Rated
Type
USS Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Grade/Class
18-8
Hardness
Not Rated

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.