Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 1400 PK

  • Mfr # 43WSAEH

  • Zoro # G4810134


product price: $171.99
/pk 1400, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.937 in
Minimum Thickness
0.08 in
Standards
ASTM F844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43WSAEH
Zoro #
G4810134
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
7/16"
Outside Diameter
0.937 in
Minimum Thickness
0.08 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.029
Color
Yellow

Description

7/16 S A E Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.