Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 1750 PK

  • Mfr # 43WUSSTH

  • Zoro # G4808603


product price:  $571.99
/pk 1750, $0.33/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
7/16"
Outside Diameter
1.262 in
Minimum Thickness
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43WUSSTH
Zoro #
G4808603
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1.262 in
Minimum Thickness
0.098 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.27.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.008
Color
Yellow
Rockwell Hardness
C38-45

Description

Flat Washers, 7/16 THK THRU HRD ,PK1750, Package Quantity 1750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.