Flat Washer, For Screw Size 7/16X.016" , 18-8 Stainless Steel Plain Finish, 3000 PK

  • Mfr # 1149C0716R

  • Zoro # G2435052


product price: $387.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1149C0716R
Zoro #
G2435052
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16X.016"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch

Description

Flat Washers,7/16x.016 MILITARY,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.