Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/8" , 17-4 PH SS Plain Finish

  • Mfr # Z9102-174

  • Zoro # G8766348


product price: $18.59
/ea

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
1.75
Minimum Thickness
0.141 in
Maximum Thickness
0.167 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9102-174
Zoro #
G8766348
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1.75
Minimum Thickness
0.141 in
Maximum Thickness
0.167 in
Inside Diameter
0.906 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
C28
Application
High Strength & Corrosion Resistance
Thickness Tolerance
+0.005/-0.020 in
Material Grade/Class
17-4 PH Cond A
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
Made in North America
Made in North America
Tensile Strength
160,000 psi
Hardness
36 HRC
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A564 Type 630

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 50 in, Maximum Thickness 0.167 in, System of Measurement Inch, Minimum Thickness 0.141 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.