Zoro Homepage

Flat Washer, For Screw Size 7/8 in , Aluminum Plain Finish, 5 PK

  • Mfr # WASB78NAL

  • Zoro # G116327807


product price: $7.39
/pk 5, $1.48/ea
Sold in multiples of 2 for $14.78

Key Features

Maximum Thickness
7/64 in
Minimum Thickness
3/32 in
Inside Diameter
0.938 in
Material
Aluminum
Material Grade/Class
6061-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB78NAL
Zoro #
G116327807
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
Minimum Thickness
3/32 in
Inside Diameter
0.938 in
Outside Diameter
1 15/32 in
For Screw Size
7/8 in
Inside Diameter Tolerance
+0.030 in/-0.007 in
Outside Diameter Tolerance
+0.030 in/-0.007 in

Details

Material
Aluminum
Material Grade/Class
6061-T6
Finish
Plain
Item
Flat Washer
Type
Type B Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Resistance Properties
Corrosion-Resistant
Washer Type
Narrow Rim
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Aluminum, Material Grade/Class 6061-T6, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Outside Diameter Tolerance +0.030 in/-0.007 in, Resistance Properties Corrosion-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.