Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/8 in , Brass Plain Finish, 2 PK

  • Mfr # WASB78NBR

  • Zoro # G616328083


product price: $10.99
/pk 2, $5.50/ea

Key Features

Material
Brass
Maximum Thickness
7/64 in
Inside Diameter
0.938 in
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB78NBR
Zoro #
G616328083
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
For Screw Size
7/8 in
Inside Diameter
0.938 in
Outside Diameter
1 15/32 in
Minimum Thickness
3/32 in
Inside Diameter Tolerance
+0.030 in/-0.007 in
Outside Diameter Tolerance
+0.030 in/-0.007 in

Details

Material
Brass
Item
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Finish
Plain
Color
Yellow
Type
Type B Flat Washer
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Material Quality Standards
ASTM B16
Washer Type
Narrow Rim
Hardness
78 HRB, 143 BHN
Tensile Strength
58,000 psi
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Yellow, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.030 in/-0.007 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.