Flat Washer, For Screw Size 7/8 in , Fiber Not Applicable Finish, 5 PK

  • Mfr # Z8626

  • Zoro # G616327727


product price: $77.19
/pk 5, $15.44/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.88 in
Maximum Thickness
1/16 in
System of Measurement
Inch
Dimensional Standards
Insulating Washer
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8626
Zoro #
G616327727
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.88 in
Maximum Thickness
1/16 in
Outside Diameter
1 1/2 in
Minimum Thickness
1/16 in
For Screw Size
7/8 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Dimensional Standards
Insulating Washer
Type
Flat Washer
Color
Red
Material
Fiber
Thickness Tolerance
+/-0.003 in
Item
Flat Washer
Removable
Removable
Hardness
Not Rated
Tensile Strength
Not Rated
Metal Detectable
Not Metal Detectable
RoHS Compliant
RoHS Compliant
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
Maximum Temperature
230 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 7/8 in, Inside Diameter 0.88 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.061 in, System of Measurement Inch, Minimum Thickness 0.061 in, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.