Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 7/8 in , Stainless Steel Black Oxide Finish

  • Mfr # BULK-WSH-705

  • Zoro # G116328583


product price: $43.59
/ea

Key Features

Color
Black
Minimum Thickness
7/64 in
Inside Diameter
0.938 in
Outside Diameter
1 3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WSH-705
Zoro #
G116328583
UPC #
00197666202159
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Minimum Thickness
7/64 in
Inside Diameter
0.938 in
Outside Diameter
1 3/4 in
Maximum Thickness
5/32 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Color
Black
Material
Stainless Steel
Item
Flat Washer
Type
Military Spec Flat Washer
Dimensional Standards
ASME B18.21.1, MS15795-824B, NASM15795
Material Grade/Class
18-8
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Tensile Strength
90,000 psi
MIL-SPEC Standards
MS15795-824B
Material Quality Standards
ASME B18.21.1, NASM15795
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
Hardness
68 HRB
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-824B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.