Flat Washer, For Screw Size 7/8 in , Steel Cadmium-Plated Finish, 10 PK

  • Mfr # ZWSH-742

  • Zoro # G716328662


product price:  $16.59
/pk 10, $1.66/ea

Key Features

System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Maximum Thickness
3/32 in
Minimum Thickness
3/32 in
Type
Military Spec Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-742
Zoro #
G716328662
UPC #
00197666202470
Country of Origin
United States

Dimensions

Maximum Thickness
3/32 in
Minimum Thickness
3/32 in
Outside Diameter
1 1/2 in
Inside Diameter
0.89 in
For Screw Size
7/8 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Type
Military Spec Flat Washer
Finish
Cadmium-Plated
Color
Silver
Dimensional Standards
AN960-1416, NAS1149-F1490P
Material
Steel
Material Grade/Class
1010-1018
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
AN960-1416
Maximum Temperature
Not Rated
Removable
Removable
Hardness
Not Rated
Minimum Temperature
Not Rated
Tensile Strength
125,000 psi
REACH Compliant
Not REACH Compliant
Manufacturer Location
Made in USA
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
Pack Size
Small Pack
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Not RoHS Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AN960-1416, NAS1149-F1490P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 7/8 in, Inside Diameter 0.89 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.