Zoro Homepage

Flat Washer, For Screw Size 7/8 in , Steel Galvanized Finish

  • Mfr # Z9673G

  • Zoro # G8768210


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
3 in
Minimum Thickness
1/4 in
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9673G
Zoro #
G8768210
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
Maximum Thickness
1/4 in
Inside Diameter
0.938 in
Thickness
1/4"
Fits Bolt Sizes
7/8"
Washer Outside Dia.
3"

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 3 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.