Zoro Homepage

Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK

  • Mfr # U38100.087.0001

  • Zoro # G5325801


product price: $7.49
/pk 10, $0.75/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38100.087.0001
Zoro #
G5325801
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8"
Outside Diameter
2 1/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
0.875 in
Inside Diameter Tolerance
0.931-0.968
Outside Diameter Tolerance
2.243-2.28

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
140HV
Thickness Tolerance
0.136-0.192
Type
USS Flat Washer
Color
Clear
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Material Quality Standards
Not Rated
RoHS Compliant
RoHS Compliant
Material Grade/Class
Grade 2
Removable
Removable
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Clear, Inside Diameter Tolerance 0.931-0.968, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.