Zoro Homepage

Flat Washer, For Screw Size 7/8" , Steel Plain Finish, 300 PK

  • Mfr # 87F436-1

  • Zoro # G8556179


product price: $253.99
/pk 300, $0.85/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
7/8"
Outside Diameter
1.78 in
Minimum Thickness
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87F436-1
Zoro #
G8556179
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1.78 in
Minimum Thickness
0.177 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
+/-.04
Rockwell Hardness
C38-45
Material Grade/Class
F436

Description

Washer Assortments,7/8 STRUCTURA,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.