Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 650 PK

  • Mfr # 87WSAETH

  • Zoro # G4801159


product price: $347.99
/pk 650, $0.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.78 in
Minimum Thickness
0.16 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WSAETH
Zoro #
G4801159
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1.78 in
Minimum Thickness
0.16 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.024
Rockwell Hardness
C38-45

Description

Flat Washers, 7/8 THK THRU HRD HV,PK650, Package Quantity 650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.