
Flat Washer, For Screw Size 7/8X2 1/4X.1" , 316 Stainless Steel Plain Finish, 100 PK
Mfr # 8736WF316
Zoro # G4799853
product price:Â $287.99
/pk 100, $2.88/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
2 in
Minimum Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8736WF316
Zoro #
G4799853
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
7/8X2 1/4X.1"
Outside Diameter
2 in
Minimum Thickness
0.109 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.16
Rockwell Hardness
B70
Description
Flat Washers, 7/8X2 1/4X.1 FLAT W,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.