Flat Washer, For Screw Size 7/8X2X.11" , 18-8 Stainless Steel Plain Finish, 300 PK

  • Mfr # 8732WF188

  • Zoro # G4809349


product price:  $359.99
/pk 300, $1.20/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
7/8X2X.11"
Outside Diameter
2.005 in
Minimum Thickness
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8732WF188
Zoro #
G4809349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
7/8X2X.11"
Outside Diameter
2.005 in
Minimum Thickness
0.117 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.015

Description

7/8X2X.11 Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.