Zoro Homepage

Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 5000 PK

  • Mfr # 08WSAE188

  • Zoro # G4783744


product price: $228.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.453 in
Minimum Thickness
0.065 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08WSAE188
Zoro #
G4783744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#8
Outside Diameter
0.453 in
Minimum Thickness
0.065 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.029

Description

Flat Washers, #8 FLAT WASHER SAE,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.