
Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 5000 PK
Mfr # AN960-C8
Zoro # G7591843
product price: $216.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.022 in
Maximum Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN960-C8
Zoro #
G7591843
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Minimum Thickness
0.022 in
Maximum Thickness
0.042 in
Size
#8
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Multi-Material Screws,8 MIL MAC,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.