Zoro Homepage

Flat Washer, For Screw Size #8 , Brass Plain Finish, 5 PK

  • Mfr # WASB#8NBR

  • Zoro # G316327645


product price: $11.19
/pk 5, $2.24/ea

Key Features

Inside Diameter
0.187 in
System of Measurement
Inch
Material
Brass
Color
Yellow
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8NBR
Zoro #
G316327645
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.187 in
For Screw Size
#8
Maximum Thickness
3/64 in
Minimum Thickness
1/32 in
Outside Diameter
3/8 in
Inside Diameter Tolerance
+0.008 in/-0.005 in
Outside Diameter Tolerance
+0.008 in/-0.005 in

Details

Item
Flat Washer
System of Measurement
Inch
Material
Brass
Color
Yellow
Finish
Plain
Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Washer Type
Narrow Rim
Made in North America
Made in North America
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Tensile Strength
58,000 psi
Hardness
78 HRB, 143 BHN

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 3/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.008 in/-0.005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.