Zoro Homepage

Flat Washer, For Screw Size #8 , Brass Plain Finish, 5 PK

  • Mfr # WASB#8RBR

  • Zoro # G816327664


product price: $11.99
/pk 5, $2.40/ea

Key Features

Inside Diameter
0.187 in
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Material
Brass
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8RBR
Zoro #
G816327664
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.187 in
Outside Diameter
1/2 in
Maximum Thickness
3/64 in
For Screw Size
#8
Minimum Thickness
1/32 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Inside Diameter Tolerance
+0.008 in/-0.005 in

Details

System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Material
Brass
Color
Yellow
Finish
Plain
Type
Type B Flat Washer
Item
Flat Washer
Tensile Strength
58,000 psi
Made in North America
Made in North America
Washer Type
Regular Rim
Hardness
78 HRB, 143 BHN
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 1/2 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.008 in/-0.005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.