Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8 , Brass Plain Finish

  • Mfr # Z9087BR

  • Zoro # G8765815


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Brass
Finish
Plain
Outside Diameter
0.438 in
Minimum Thickness
0.073 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9087BR
Zoro #
G8765815
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.438 in
Minimum Thickness
0.073 in
Maximum Thickness
0.083 in
Inside Diameter
0.187 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Brass
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Rockwell Hardness
B60
Application
Low Friction
Type
Flat Washer
Material Grade/Class
Commercial Alloy 360
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
FDA Approved
Not FDA Approved
Tensile Strength
58,000 psi
Hardness
78 HRC
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM B16

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Brass, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.073 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Corrosion-Resistant, Rust-Resistant, Tensile Strength 58,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.