Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8 , Fiberglass Green Tan Finish

  • Mfr # Z8318

  • Zoro # G8765115


product price: $0.54
/ea
Sold in multiples of 18 for $9.72

Key Features

Material
Fiberglass
Finish
Green Tan
Outside Diameter
9/16 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8318
Zoro #
G8765115
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
9/16 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.174 in
Fits Bolt Sizes
#8
Thickness
0.062"
Washer Outside Dia.
0.562"
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Fiberglass
Finish
Green Tan
System of Measurement
Inch
Washer Material Grade
not graded
Type
Flat Washer
Application
Insulation & Cushioning
Dimensional Standards
AMPG 2001 FL.01
Style
Plastic
Washer Basic Material
Fiberglass
Flat Washer Type
Flat Washer
Resistance Properties
Chemical-Resistant, Nonconductive
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size #8, Inside Diameter 0.174 in, Outside Diameter 9/16 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.054 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.