Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #8, Neoprene, 25 PK
- Mfr # Z8515
- Zoro # G816328104
product price:Â
$
55.59
/pk of 25, $2.22/ea
Key Features
Material
Neoprene
Outside Diameter
1/2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8515
- Zoro #
- G816328104
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Neoprene
- System of Measurement
- Inch
- Dimensional Standards
- Sealing Washer
- Type
- Flat Washer
- Thickness Tolerance
- +/-0.016 in
- Color
- Black
- Maximum Temperature
- 183 Degrees F
- FDA Approved
- Not FDA Approved
- RoHS Compliant
- RoHS Compliant
- Hardness
- Not Rated
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- Not Rated
- Metal Detectable
- Not Metal Detectable
- Manufacturer Location
- Made in USA
- REACH Compliant
- REACH Compliant
- Removable
- Removable
- Made in North America
- Made in North America
- Resistance Properties
- Leak-Resistant
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 1/2 in
- Minimum Thickness
- 0.062 in
- Maximum Thickness
- 0.062 in
- Inside Diameter
- 0.187 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards Sealing Washer, Material Neoprene, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 1/2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Black, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 183 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.