Zoro Homepage

Flat Washer, For Screw Size #8 , PEEK Plain Finish, 10 PK

  • Mfr # PK8-WHS-01

  • Zoro # G5648909


product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16

Key Features

Material
PEEK
Finish
Plain
Outside Diameter
1/2 in
Minimum Thickness
0.266 in
Maximum Thickness
0.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8-WHS-01
Zoro #
G5648909
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#8
Outside Diameter
1/2 in
Minimum Thickness
0.266 in
Maximum Thickness
0.266 in
Inside Diameter
0.082 in

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Color
Natural
Rockwell Hardness
M103
Temp. (F)
-50 Degrees to 500 Degrees
Application
General Purpose
Type
Flat Washer
Maximum Temperature
500 Degrees F
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Resistance Properties
Impact-Resistant, Radiation-Resistant, Wear-Resistant
Material Grade/Class
Not Graded
Dimensional Standards
ANSI B18.22.1
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size #8, Inside Diameter 0.082 in, Outside Diameter 1/2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.266 in, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact-Resistant, Radiation-Resistant, Wear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.