Flat Washer, For Screw Size #8 , PTFE Not Applicable Finish, 25 PK
Mfr # WASB#8WPTFE
Zoro # G516327872
product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns
Key Features
Material
PTFE
Inside Diameter
0.188 in
Type
Flat Washer
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASB#8WPTFE
Zoro #
G516327872
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.188 in
Minimum Thickness
1/16 in
Outside Diameter
5/8 in
Maximum Thickness
1/16 in
For Screw Size
#8
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.