Flat Washer, For Screw Size #8 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-676

  • Zoro # G816328623


product price:  $25.19
/pk 100, $0.25/ea

Key Features

Thickness Tolerance
+/-0.004 in
Finish
Black Oxide
Inside Diameter
0.188 in
Material
Stainless Steel
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-676
Zoro #
G816328623
UPC #
00197666201862
Country of Origin
United States

Dimensions

Inside Diameter
0.188 in
For Screw Size
#8
Outside Diameter
7/16 in
Minimum Thickness
1/32 in
Maximum Thickness
1/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Finish
Black Oxide
Item
Flat Washer
Material
Stainless Steel
Color
Black
Type
Military Spec Flat Washer
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1, MS15795-841B, NASM15795
Tensile Strength
90,000 psi
RoHS Compliant
RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable
Minimum Temperature
Not Rated
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Hardness
68 HRB
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
Pack Size
Small Pack
Removable
Removable
MIL-SPEC Standards
MS15795-841B

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-841B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.