Zoro Homepage

Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 25 PK

  • Mfr # WASB#8R316

  • Zoro # G616328069


product price: $10.39
/pk 25, $0.42/ea

Key Features

Minimum Thickness
1/32 in
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Inside Diameter
0.188 in
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8R316
Zoro #
G616328069
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
#8
Inside Diameter
0.188 in
Outside Diameter
1/2 in
Maximum Thickness
3/64 in

Details

Item
Flat Washer
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Type
Type B Flat Washer
Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB, 160 BHN
Washer Type
Regular Rim
Made in North America
Made in North America
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 1/2 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.