
Flat Washer, For Screw Size 8" , Steel Black Zinc Finish, 10000 PK
Mfr # 08WMBZ
Zoro # G4807185
product price: $367.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
0.380 in
Minimum Thickness
0.036 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08WMBZ
Zoro #
G4807185
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
8"
Outside Diameter
0.380 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thickness Tolerance
+/-.008
Rockwell Hardness
Not Rated
Color
Black
Description
Flat Washers, 8 MACHINE SCREW W,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.