Flat Washer, For Screw Size #8 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-720

  • Zoro # G416328597


product price:  $11.39
/pk 100, $0.11/ea

Key Features

Minimum Thickness
1/32 in
Material Grade/Class
1010-1018
Color
Silver
Maximum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-720
Zoro #
G416328597
UPC #
00197666202302
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Outside Diameter
7/16 in
For Screw Size
#8
Maximum Thickness
1/16 in
Inside Diameter
0.188 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Material Grade/Class
1010-1018
Item
Flat Washer
Color
Silver
System of Measurement
Inch
Type
Military Spec Flat Washer
Finish
Cadmium-Plated
Thickness Tolerance
+/-0.004 in
Material
Steel
Dimensional Standards
ASME B18.21.1, MS27183-41
Removable
Removable
Hardness
Not Rated
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
MIL-SPEC Standards
MS27183-41
RoHS Compliant
Not RoHS Compliant
Pack Size
Small Pack
Material Quality Standards
MS27183
Tensile Strength
125,000 psi
Maximum Temperature
Not Rated
REACH Compliant
Not REACH Compliant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-41, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.