Flat Washer, For Screw Size #8 , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-718

  • Zoro # G616328618


product price:  $8.79
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.58

Key Features

Maximum Thickness
1/32 in
Inside Diameter
0.174 in
Minimum Thickness
1/32 in
Thickness Tolerance
+/-0.004 in
Finish
Cadmium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-718
Zoro #
G616328618
UPC #
00197666202289
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Inside Diameter
0.174 in
Minimum Thickness
1/32 in
For Screw Size
#8
Outside Diameter
3/8 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Finish
Cadmium-Plated
Material Grade/Class
1010-1018
Material
Steel
Dimensional Standards
AN960-8, NAS1149-FN832P
Item
Flat Washer
System of Measurement
Inch
Color
Silver
Type
Military Spec Flat Washer
Made in North America
Made in North America
Pack Size
Small Pack
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Tensile Strength
125,000 psi
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
RoHS Compliant
Not RoHS Compliant
REACH Compliant
Not REACH Compliant
Maximum Temperature
Not Rated
MIL-SPEC Standards
AN960-8
Resistance Properties
Corrosion-Resistant
Hardness
Not Rated

Description

Flat Washer, Dimensional Standards AN960-8, NAS1149-FN832P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #8, Inside Diameter 0.174 in, Outside Diameter 3/8 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.