Flat Washer, For Screw Size #8 , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-719

  • Zoro # G916328660


product price:  $9.89
/pk 50, $0.20/ea

Key Features

System of Measurement
Inch
Finish
Cadmium-Plated
Minimum Thickness
1/32 in
Material
Steel
Dimensional Standards
MS27183-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-719
Zoro #
G916328660
UPC #
00197666202296
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Outside Diameter
3/8 in
Maximum Thickness
1/16 in
For Screw Size
#8
Inside Diameter
0.188 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Finish
Cadmium-Plated
Material
Steel
Dimensional Standards
MS27183-7
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Type
Military Spec Flat Washer
Material Grade/Class
1010-1018
Color
Silver
Material Quality Standards
MS27183
Made in North America
Made in North America
RoHS Compliant
Not RoHS Compliant
REACH Compliant
Not REACH Compliant
Tensile Strength
125,000 psi
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Removable
Removable
MIL-SPEC Standards
MS27183-7
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Hardness
Not Rated
Resistance Properties
Corrosion-Resistant
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards MS27183-7, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.