Flat Washer, For Screw Size #8 , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB1197
Zoro # G116174043
product price: $6.29
/pk 10, $0.63/eaSold in multiples of 2 for $12.58
Key Features
Outside Diameter
7/16 in
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1197
Zoro #
G116174043
UPC #
632393665841
Country of Origin
United States
Dimensions
Outside Diameter
7/16 in
Inside Diameter
0.188 in
Minimum Thickness
1/32 in
For Screw Size
#8
Maximum Thickness
1/16 in
Details
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Steel
Type
Flat Washer
Item
Flat Washer
Finish
Chrome-Plated
Material Quality Standards
ASTM F844
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Material Quality Standards ASTM F844, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.