
Flat Washer, For Screw Size 8" , Steel Zinc Plated Finish, 10000 PK
Mfr # 08WFBN
Zoro # G4802084
product price: $288.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.045 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08WFBN
Zoro #
G4802084
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
8"
Outside Diameter
0.383 in
Minimum Thickness
0.045 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.09
Rockwell Hardness
C45
Description
Flat Washers, 8X.383X.045 TYPE ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.