Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK

  • Mfr # WASB#8WZ

  • Zoro # G2627231


product price: $9.85
/pk 50, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Standards
ANSI B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#8WZ
Zoro #
G2627231
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
5/8 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Inside Diameter
0.187 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Inch
Rockwell Hardness
B49
Thickness Tolerance
-0.014 in/ +0.005 in
Washer Material Grade
Low Carbon
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Color
Silver
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Washer Type
Wide Rim
Hardness
55 HRB
Material Quality Standards
ASTM A108

Description

Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 5/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.