Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8 , Titanium Plain Finish

  • Mfr # 0000886

  • Zoro # G416296520


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Inside Diameter
0.188 in
Material Grade/Class
Grade 5
Type
Flat Washer
Material
Titanium
Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000886
Zoro #
G416296520
UPC #
051907327295
Country of Origin
United States

Dimensions

Inside Diameter
0.188 in
Outside Diameter
3/8 in
For Screw Size
#8
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in

Details

Material Grade/Class
Grade 5
Type
Flat Washer
Material
Titanium
Thickness Tolerance
+0/-0.002 in
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Finish
Plain
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/8 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.