Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #8 , Titanium Plain Finish

  • Mfr # 0001686

  • Zoro # G616296467


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

System of Measurement
Inch
Minimum Thickness
1/32 in
Outside Diameter
3/8 in
Finish
Plain
Dimensional Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0001686
Zoro #
G616296467
UPC #
051907335894
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
#8
Outside Diameter
3/8 in
Inside Diameter
0.188 in
Maximum Thickness
1/32 in

Details

System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B18.22.1
Material
Titanium
Item
Flat Washer
Type
Flat Washer
Thickness Tolerance
+0.015/-0.005 in
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/8 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.