Flat Washer, For Screw Size #8 , Titanium Plain Finish
Mfr # 0075328
Zoro # G916296457
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
For Screw Size
#8
Maximum Thickness
3/64 in
Material Grade/Class
Grade 2
Finish
Plain
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0075328
Zoro #
G916296457
UPC #
051907326885
Country of Origin
United States
Dimensions
For Screw Size
#8
Maximum Thickness
3/64 in
Inside Diameter
0.188 in
Outside Diameter
7/16 in
Minimum Thickness
3/64 in
Details
Item
Flat Washer
Material Grade/Class
Grade 2
Finish
Plain
Material
Titanium
Type
Flat Washer
System of Measurement
Inch
Thickness Tolerance
+0.015/-0.005 in
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.049 in, System of Measurement Inch, Minimum Thickness 0.049 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.