Zoro Homepage

Flat Washer, For Screw Size #8 , Titanium Plain Finish

  • Mfr # 0075329

  • Zoro # G316296514


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Minimum Thickness
3/64 in
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Maximum Thickness
3/64 in
Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075329
Zoro #
G316296514
UPC #
708498479710
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
For Screw Size
#8
Outside Diameter
7/16 in
Inside Diameter
0.188 in

Details

Item
Flat Washer
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Titanium
Finish
Plain
Type
Flat Washer
Material Grade/Class
Grade 5
Thickness Tolerance
+0.015/-0.005 in
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.049 in, System of Measurement Inch, Minimum Thickness 0.049 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.