Flat Washer, For Screw Size .812-1.469" , Stainless Steel Passivated Finish, 250 PK

  • Mfr # MS15795-822

  • Zoro # G2490072


product price:  $689.99
/pk 250, $2.76/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Passivated
Outside Diameter
1.469
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-822
Zoro #
G2490072
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
.812-1.469"
Outside Diameter
1.469
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
Inside Diameter
0.812 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Passivated
Standards
MS15795
System of Measurement
Inch
Type
Mil Spec
Rockwell Hardness
B83 - B95
Application
Critical Assembly
Material Grade/Class
300

Description

.812-1.469 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.