Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size .812-1.993" , Stainless Steel Passivated Finish, 100 PK

  • Mfr # MS15795-823

  • Zoro # G2490431


product price: $426.99
/pk 100, $4.27/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Passivated
For Screw Size
.812-1.993"
Outside Diameter
2
Minimum Thickness
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-823
Zoro #
G2490431
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
.812-1.993"
Outside Diameter
2
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.812 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Passivated
Standards
MS15795
System of Measurement
Inch
Rockwell Hardness
B83 - B95
Type
Mil Spec
Application
Critical Assembly
Material Grade/Class
300

Description

.812-1.993 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.