Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 9/16 in , Aluminum Plain Finish, 5 PK

  • Mfr # WASB91RAL

  • Zoro # G516328152


product price: $7.39
/pk 5, $1.48/ea
Sold in multiples of 2 for $14.78

Key Features

Dimensional Standards
ASME B18.21.1
Finish
Plain
Material Grade/Class
6061-T6
Material
Aluminum
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB91RAL
Zoro #
G516328152
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.594 in
Minimum Thickness
3/32 in
Outside Diameter
1 15/32 in
Maximum Thickness
7/64 in
For Screw Size
9/16 in
Inside Diameter Tolerance
+0.015 in/-0.005 in
Outside Diameter Tolerance
+0.030 in/-0.007 in

Details

Dimensional Standards
ASME B18.21.1
Finish
Plain
Material Grade/Class
6061-T6
Material
Aluminum
Type
Type B Flat Washer
Item
Flat Washer
System of Measurement
Inch
Washer Type
Regular Rim
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Aluminum, Material Grade/Class 6061-T6, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Inside Diameter Tolerance +0.015 in/-0.005 in, Made in North America Made in North America, Outside Diameter Tolerance +0.030 in/-0.007 in, Resistance Properties Corrosion-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.