Zoro Homepage

Flat Washer, For Screw Size 9/16 in , Stainless Steel Plain Finish

  • Mfr # Z0548-316

  • Zoro # G116295397


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

System of Measurement
Inch
Minimum Thickness
1/16 in
Outside Diameter
1 1/16 in
Material Grade/Class
316
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0548-316
Zoro #
G116295397
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Outside Diameter
1 1/16 in
For Screw Size
9/16 in
Inside Diameter
0.578 in
Maximum Thickness
1/16 in

Details

System of Measurement
Inch
Item
Flat Washer
Material Grade/Class
316
Material
Stainless Steel
Type
Flat Washer
Dimensional Standards
RoHS Compliant
Finish
Plain
Tensile Strength
75,000 psi
Washer Type
Large Outside Diameter
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.578 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.058 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.