Flat Washer, For Screw Size 9/16 in , Steel Black Oxide Finish

  • Mfr # Z9220STL

  • Zoro # G316295913


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Finish
Black Oxide
For Screw Size
9/16 in
System of Measurement
Inch
Material
Steel
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9220STL
Zoro #
G316295913
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
9/16 in
Outside Diameter
1 3/16 in
Maximum Thickness
3/16 in
Inside Diameter
0.594 in

Details

Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Type
Flat Washer
Item
Flat Washer
Color
Black
Material Grade/Class
Case Hardened
Washer Type
Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.188 in, System of Measurement Inch, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.